Skip Content
LABELS POLYOLEFIN B-342 1000/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS POLYOLEFIN B-342 1000/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY115011
  • Mfr. Model # 115011
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 2258
  • Shipping Weight 1.8 lbs

Product Details

1.765 in. x 0.335 in., 1,000/Roll.

Technical Specs

  • Item 1.765" x 0.335", 1,000/Roll
  • Colour White
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Height 21/64"
  • Material Irradiated Heat Shrink Polyolefin
  • Width 1-49/64"
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Labels per Roll 1000
  • Legend Blank
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Shrink Ratio 3:1
  • Max. Wire Size 0.150"
  • Min. Wire Size 0.062"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List