LABELS POLY PERMANENT 1IN WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS POLY PERMANENT 1IN WHT

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1734523
  • Mfr. Model # 1734523
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Colour Black/White
  • For Use With Rhino 6000, Rhino 6500
  • Item Label Tape Cartridge
  • Max. Lines of Print 4
  • Adhesive Yes
  • Tape Material Polyester
  • Label Type Indoor/Outdoor
  • Width 1"
  • Length 18 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list