Skip Content
Discontinued with Replacement
LABELS PERMASLEEV WORE MARK 1000/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABELS PERMASLEEV WORE MARK 1000/RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYBM71-250-1-342
  • Mfr. Model # BM71-250-1-342
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.79 lbs
Suggested Replacement Product
B-342 PERMASLEEVE MARKER WHITE

Your Price: NA

Technical Specs

  • Colour White
  • For Use With BMP71 Printer and Ribbon Mfr. No. M71-R4300
  • Item Cartridge Label
  • Temp. Range -67 Degrees F - 257 Degrees F
  • Width 1-1/64"
  • Material Irradiated Heat Shrink Polyolefin
  • Labels per Roll 1000
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Legend Blank
  • Shrink Ratio 3:1
  • Max. Wire Size 0.215"
  • Min. Wire Size 0.094"
  • Height 7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list