Skip Content
LABELS PACE SS 3X6IN 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS PACE SS 3X6IN 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY08658
  • Mfr. Model # 08658
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

On-the-spot W.H.M.I.S. labels. Simply enter the product identifier using a pen or a permanent marker, pick the appropriate W.H.M.I.S. and PPE symbols, add any specific handling precautions, apply laminate and adhere label to the container.

Technical Specs

  • Type Vinyl Labels
  • Material Vinyl
  • Height 3"
  • Width 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list