Skip Content
LABELS OEM WARNING 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABELS OEM WARNING 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86165
  • Mfr. Model # 86165
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Item Machine/Equipment Label
  • Width 5"
  • Legend/Background Color Black, Orange/White
  • Legend Keep Hands Away
  • Language English
  • Subject Matter Instruction
  • Header Warning
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list