Skip Content
LABELS OEM N/H 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS OEM N/H 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86240
  • Mfr. Model # 86240
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 3-1/2"
  • Item Machine/Equipment Label
  • Material Self-Adhesive Polyester
  • Width 5"
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Language English
  • Legend/Background Color Red/White
  • Legend Main Power Source for This Equipment is Located, Secondary Power Source is Located
  • Subject Matter Electrical Hazard
  • Shape Rectangle
  • Header No Header
  • Background Color White
  • Legend Color White
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Metal Detectable No
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list