LABELS OEM N/H 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS OEM N/H 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86216
  • Mfr. Model # 86216
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Height 3-1/2"
  • Width 5"
  • Material Self-Adhesive Polyester
  • Item Machine/Equipment Label
  • Legend Main Disconnect
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Legend/Background Color Black/White
  • Language English
  • Subject Matter Electrical Hazard
  • Shape Rectangle
  • Background Color White
  • Header No Header
  • Legend Color White
  • Legend Style Text
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list