LABELS OEM N/H 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS OEM N/H 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86204
  • Mfr. Model # 86204
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Lockout Label
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Width 5"
  • Legend Lock-Out Point
  • Legend/Background Color Black, Red/White
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Language English
  • Subject Matter Chemical and Maintenance
  • Shape Rectangle
  • Background Color Red, White
  • Header No Header
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Metal Detectable No
  • Write on Surface No
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list