Discontinued with Replacement
LABELS OEM N/H 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LABELS OEM N/H 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86174
  • Mfr. Model # 86174
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
LABELS 86174 CAUT 3 1/2INX5IN 5/PK

Your Price: NA

Technical Specs

  • Item Equipment Label
  • Height 3-1/2"
  • Width 5"
  • Material Polyester
  • Legend Before Cleaning or Servicing Disconnect Power Supplies
  • Legend/Background Color Black/Yellow
  • Language English
  • Subject Matter Instruction
  • Header Caution
  • Shape Rectangle
  • Background Color Yellow
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Color Black
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color Yellow
  • Self-Adhesive Yes
  • Header Background Color Yellow
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list