Skip Content
LABELS OEM DANGER 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS OEM DANGER 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86210
  • Mfr. Model # 86210
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Height 3-1/2"
  • Item Danger Label
  • Material Self Adhesive
  • Width 5"
  • Legend Danger Proper Eye Protection Required
  • Legend/Background Color Black, Red/White
  • Language English
  • Subject Matter Instruction
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No
  • Header Legend Color White
  • Header Background Color Black, Red, White
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list