LABELS MINI BIOHAZARD 500PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS MINI BIOHAZARD 500PK

HARRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9NWJ7
  • Mfr. Model # 9NWJ7
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Material Paper
  • Item Label
  • Height 7/8"
  • Width 7/8"
  • Subject Matter Biohazard
  • Legend Biohazard
  • Language English
  • Legend/Background Color Red
  • Shape Rectangle
  • Header No Header
  • Legend Color Black
  • Background Color Orange
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list