LABELS HAZARDOUS WASTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS HAZARDOUS WASTE

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMHZW15PSL
  • Mfr. Model # MHZW15PSL
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Legend Hazardous Waste Accumulation Start Date Contents Handle with Care Contains Hazardous or Toxic Wastes
  • Item Hazardous Waste Label
  • Height 4"
  • Material Self-Ahdesive Paper
  • Legend/Background Color White/Red
  • Width 6"
  • Language English
  • Legend Color Black, Red
  • Shape Rectangle
  • Legend Style Text
  • Background Color White
  • Header Hazardous Waste
  • Write on Surface Yes
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list