Skip Content
LABELS HARD HAT STRPE 1.25X5IN 50/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS HARD HAT STRPE 1.25X5IN 50/P

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95229
  • Mfr. Model # 95229
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height 1-1/4"
  • Item Hard Hat Label
  • Material Self-Adhesive Polyester
  • Width 5"
  • Legend Hard Hat Reflective Stripes
  • Legend/Background Color Silver
  • Language English
  • Subject Matter Information
  • Metal Detectable No
  • Shape Rectangle
  • Background Color White
  • Header No Header
  • Legend Style Blank
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list