Skip Content
LABELS HARD HAT EMBLEMS 2X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS HARD HAT EMBLEMS 2X2

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49581
  • Mfr. Model # 49581
  • UNSPSC # 55121720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Hard Hat Emblem Label
  • Material Pressure Sensitive Vinyl
  • Legend Safety First
  • Legend/Background Color Green/White
  • Language English
  • Subject Matter Information
  • Height 2"
  • Width 2"
  • Shape Circle
  • Header No Header
  • Background Color Green, White
  • Legend Color Green
  • Legend Style Text and Symbol
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list