Skip Content
LABELS GAUGE MARKING GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS GAUGE MARKING GREEN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY30698
  • Mfr. Model # 30698
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Item Gauge Marking Label
  • Width 9"
  • Material Polyester
  • Legend Blank
  • Legend/Background Color Green
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Language English
  • Header No Header
  • Background Color Transparent Green
  • Subject Matter Information
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Metal Detectable No
  • Laminated No
  • Legend Style Blank
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list