LABELS DRUM 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

LABELS DRUM 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY60360
  • Mfr. Model # 60360
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Height 6"
  • Item Waste Label
  • Legend Used Oil
  • Legend/Background Color Black/Yellow
  • Width 6"
  • Material Self Adhesive Vinyl
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Shape Square
  • Header No Header
  • Language English
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No
  • Laminated No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list