Skip Content
LABELS DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS DC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44338
  • Mfr. Model # 44338
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Conduit And Voltage Markers
  • Legend DC
  • Markers per Card 18
  • Label Type Self-Stick Vinyl
  • Background Color Orange
  • Legend Color Black
  • Label Size W x H 2-1/4" x 1/2"
  • Label Style C
  • Character Height 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list