!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LABELS BRADY WIRE MARK

LABELS BRADY WIRE MARK

BRADY

LABELS BRADY WIRE MARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS BRADY WIRE MARK

LABELS BRADY WIRE MARK

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDYPTL11-499
  • Mfr. Model # PTL-11-499
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 1232
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Label
  • Label Material Nylon
  • Adhesive Type Permanent
  • Compatible Mfr Part Number M61-R4310, M71-R4300, R4310
  • Label Finish Matte
  • Label Width 1/2"
  • Recommended Ribbon M61-R4310, M71-R4300, R4310
  • For Print Method Thermal Transfer
  • Minimum Wire Gauge 12 AWG
  • Minimum Service Temperature -40 Degrees F
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Indoor
  • Label Media Format Precut Roll
  • Product Type Wire and General ID Label
  • Service Temperature Range -40 Degrees to 194 Degrees F
  • Material Properties Autoclavable, Cryogenic
  • Adhesive Properties Permanent Adhesive
  • Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1
  • Label Colour White
  • Label Height 3/4"
  • Printer Series Compatibility BMP61, BMP71, M611, TLS 2200, TLS-PC LINK
  • Material Series B-499
  • Maximum Wire Gauge 10 AWG
  • Maximum Service Temperature 194 Degrees F
  • Adhesive Adhesive
  • Application L
  • Label Attachment Style Wraparound
  • Labels per Row 1
  • Resistance Properties Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Standards ASTM D 1000: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list