Skip Content
LABELS,BLACK/GREEN,23 FT. L,3/4 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LABELS,BLACK/GREEN,23 FT. L,3/4 IN.

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZRV5
  • Mfr. Model # 2ZRV5
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Black/Green
  • For Use With LMPC II, LM360D, LM350, LP350, LM450, LM120P, LM220P and LabelWriter DUO
  • Item Label Tape Cartridge
  • Temp. Range -0.4 Degrees to 194 Degrees F
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Length 23 ft.
  • Width 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list