Skip Content
LABELS AVERY MAILING 750/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS AVERY MAILING 750/PK

AVERY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5NHJ6
  • Mfr. Model # 5NHJ6
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item InkJet Printer Label
  • Colour White
  • Height 1"
  • Material Paper
  • Style Address
  • Width 2-5/8"
  • Adhesive Permanent, Easy Peel(R)
  • Avery Template Number 5160
  • Labels per Sheet 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list