Skip Content
LABELS ARC FLASH DANGER 6X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS ARC FLASH DANGER 6X4

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYTHTEL25-483-1DA
  • Mfr. Model # THTEL25-483-1DA
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 1367
  • Shipping Weight 7.92 lbs

Product Details

Printable Arc Flash labels with pre-printed Danger or Warning headers. The new pre-printed materials allow customers to print Arc Flash labels with variable hazard and safety information, such as incident energy, hazard category and required personal prot

Technical Specs

  • For Use With LabelMark(TM) Standard Edition
  • Item Arc Flash Label
  • Material Polyester
  • Height 4.000"
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Colour Red/Black/White
  • Width 4.000"
  • Adhesive No
  • Labels per Roll 1,000
  • Legend Danger
  • Standards ASTM D 1000: CSA Approved: UL Recognized
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list