Skip Content
LABELS AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS AC

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44127
  • Mfr. Model # 44127
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Markers per Card 1
  • Legend AC
  • Label Type Self-Stick Vinyl
  • Item Conduit And Voltage Markers
  • Background Color Orange
  • Label Size W x H 9" x 2-1/4"
  • Legend Color Black
  • Label Style A
  • Character Height 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list