Skip Content
LABELS 86295 WARNING 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86295 WARNING 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86903
  • Mfr. Model # 86903
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Machine/Equipment Label
  • Material Self-Adhesive
  • Legend Use Static Grounding Devices
  • Legend/Background Color Black, Orange/White
  • Language English
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Subject Matter Instruction
  • Height 3-1/2"
  • Width 5"
  • Shape Rectangle
  • Header Warning
  • Background Color White
  • Legend Style Text
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Metal Detectable No
  • Header Legend Color Black
  • Header Background Color Orange
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list