Skip Content
LABELS 86293 WARNING 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86293 WARNING 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86901
  • Mfr. Model # 86901
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Legend Flammable. No Smoking or Open Flames.
  • Width 5"
  • Height 3-1/2"
  • Legend/Background Color Black, Orange/White
  • Item Equipment Label
  • Language English
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Subject Matter Instruction
  • Background Color White
  • Header Warning
  • Shape Rectangle
  • Legend Color Black
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Metal Detectable No
  • Header Legend Color Black
  • Self-Adhesive Yes
  • Laminated Yes
  • Header Background Color Orange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list