LABELS 86280 DANGER 3 1/2INX 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 86280 DANGER 3 1/2INX 5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86895
  • Mfr. Model # 86895
  • UNSPSC # 44102411
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 3-1/2"
  • Width 5"
  • Item Danger - Confined Space. Enter by Permit Only
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black/Red/White
  • Legend Danger Confined Space. Enter By Permit Only
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Subject Matter Machine/Equipment
  • Language English
  • Shape Rectangle
  • Header Danger
  • Legend Style Text and Symbol
  • Background Color White
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Laminated Yes
  • Header Background Color Red
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list