Skip Content
LABELS 86271 BE CA 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86271 BE CA 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86890
  • Mfr. Model # 86890
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Equipment Label
  • Height 3-1/2"
  • Width 5"
  • Material Self-Adhesive Polyester
  • Legend/Background Color Black, Green/White
  • Legend Keep Hands Out of Machinery
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Safety First
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Green
  • Header Legend Color White
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list