Skip Content
LABELS 86263 DNGR 5INX3 1/2IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86263 DNGR 5INX3 1/2IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86886
  • Mfr. Model # 86886
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 5"
  • Width 3-1/2"
  • Item Machine/Equipment Label
  • Material Self-Adhesive Polyester
  • Legend Keep Hands Clear When Equipment is Running
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Legend/Background Color Black, Red/White
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Metal Detectable No
  • Legend Style Text and Symbol
  • Header Legend Color White
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Red
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list