Skip Content
LABELS 86247 WARN 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86247 WARN 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86878
  • Mfr. Model # 86878
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Width 5"
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Item Machine/Equipment Label
  • Legend Lock Out Switches Before Working On Equipment
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Legend/Background Color Black, Orange/White
  • Language English
  • Subject Matter Instruction
  • Shape Rectangle
  • Background Color White
  • Legend Color Black
  • Header Warning
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Header Background Color Orange
  • Header Legend Color Black
  • Laminated Yes
  • Write on Surface No
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list