Skip Content
LABELS 86195 DNGR 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86195 DNGR 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86860
  • Mfr. Model # 86860
  • UNSPSC # 55121503
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.2 lbs

Technical Specs

  • Legend Danger High Voltage
  • Width 5"
  • Material Self-Adhesive Polyester
  • Height 3 1/2"
  • Item Danger - High Voltage
  • Legend/Background Color Black, Red/White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Subject Matter Electrical Hazard
  • Language English
  • Metal Detectable No
  • Header Danger
  • Legend Color Black
  • Shape Rectangle
  • Background Color White
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Red
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list