Skip Content
LABELS 86179 CAUT 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86179 CAUT 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86846
  • Mfr. Model # 86846
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Item Equipment Label
  • Height 3-1/2"
  • Width 5"
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Legend/Background Color Black, Yellow/White
  • Legend Eye Protection Required
  • Language English
  • Subject Matter Personal Protection
  • Header Caution
  • Shape Rectangle
  • Legend Style Text and Symbol
  • Background Color White
  • Legend Color Black
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Yellow
  • Header Legend Color Black
  • Write on Surface No
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list