Skip Content
LABELS 86167 WARN 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86167 WARN 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86834
  • Mfr. Model # 86834
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Self-Adhesive
  • Legend Notice: Report All Injuries At Once
  • Item Equipment/OEM Label
  • Language English
  • Legend/Background Color Black, Blue/White
  • Subject Matter Instruction
  • Height 3-1/2"
  • Width 5"
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Notice
  • Background Color Red, White
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Legend Color Black
  • Write on Surface No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Blue
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list