Skip Content
LABELS 86166 WARN 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86166 WARN 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86833
  • Mfr. Model # 86833
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Caution Label
  • Material Self Adhesive
  • Legend Microwave Hazard In This Area.
  • Legend/Background Color Black, Pink/Yellow
  • Subject Matter Instruction
  • Language English
  • Height 3-1/2"
  • Width 5"
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Background Color Yellow
  • Legend Color Black
  • Header Caution
  • Metal Detectable No
  • Write on Surface No
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Yellow
  • Laminated Yes
  • Self-Adhesive Yes
  • Header Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list