Skip Content
LABELS 86150 DNGR 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86150 DNGR 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86817
  • Mfr. Model # 86817
  • UNSPSC # 55121600
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Danger - Watch Your Hands and Fingers
  • Width 5"
  • Material Self-Adhesive Polyester
  • Height 3-1/2"
  • Legend Danger Watch Your Hands and Fingers
  • Legend/Background Color Black/Red/White
  • Language English
  • Subject Matter Machine/Equipment
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text and Symbol
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Background Color Red
  • Header Legend Color White
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list