LABELS 86145 DNGR 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 86145 DNGR 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86812
  • Mfr. Model # 86812
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Danger Label
  • Height 3-1/2"
  • Material Self Adhesive
  • Legend Danger Poison.
  • Width 5"
  • Legend/Background Color Black, Red/White
  • Language English
  • Subject Matter Instruction
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Shape Rectangle
  • Header Danger
  • Legend Color Black
  • Background Color White
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Red
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list