Skip Content
LABELS 86138 DNGR 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86138 DNGR 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86805
  • Mfr. Model # 86805
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Width 5"
  • Height 3-1/2"
  • Material Polyester
  • Item Equipment Label
  • Legend High Radiation Area
  • Legend/Background Color Black, Pink/Yellow
  • Language English
  • Subject Matter Information
  • Header Caution
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Shape Rectangle
  • Background Color Yellow
  • Legend Color Black
  • Legend Style Text and Symbol
  • Header Background Color Yellow
  • Header Legend Color Black
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list