Skip Content
LABELS 86131 DNGR 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86131 DNGR 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86798
  • Mfr. Model # 86798
  • UNSPSC # 44102411
  • CATALOGUE PAGE # 2275
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 3-1/2"
  • Width 5"
  • Material Self-Adhesive Polyester
  • Item Danger - Ear Protection Required While Operating This Machine
  • Legend Danger Ear Protection Required While Operating This Machine
  • Legend/Background Color Black/Red/White
  • Language English
  • Subject Matter Machine/Equipment
  • Shape Rectangle
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Danger
  • Background Color White
  • Legend Style Text and Symbol
  • Legend Color Black
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Write on Surface No
  • Header Legend Color White
  • Laminated Yes
  • Self-Adhesive Yes
  • Header Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list