Skip Content
LABELS 86120 DNGR 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 86120 DNGR 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86787
  • Mfr. Model # 86787
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Item Danger Label
  • Width 5"
  • Material Self Adhesive
  • Language English
  • Legend/Background Color Black, Pink/White
  • Legend Danger Acid
  • Height 3-1/2"
  • Subject Matter Instruction
  • Shape Rectangle
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Header Danger
  • Background Color White
  • Legend Style Text and Symbol
  • Legend Color Black
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Red
  • Laminated Yes
  • Self-Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list