LABELS 86060 DNGR 3 1/2INX5IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 86060 DNGR 3 1/2INX5IN 5/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86783
  • Mfr. Model # 86783
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Width 5"
  • Height 3-1/2"
  • Item Machine/Equipment Label
  • Legend 480 Volts
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to Directive 2002/95/EC
  • Language English
  • Legend/Background Color Black, Red/White
  • Subject Matter Electrical Hazard
  • Shape Rectangle
  • Header Danger
  • Background Color White
  • Legend Color Black
  • Legend Style Text and Symbol
  • Metal Detectable No
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Header Legend Color White
  • Header Background Color Red
  • Self-Adhesive Yes
  • Laminated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list