Skip Content
LABELS 4X6 500/RL NE PAS DEMANTELER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 4X6 500/RL NE PAS DEMANTELER

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPC001PS5
  • Mfr. Model # MPC001PS5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.31 lbs

Technical Specs

  • Colour Black, Red
  • Height 4"
  • Item Shipping Label
  • Material Adhesive Coated Paper
  • Legend NE PAS DEMANTELER
  • Width 6"
  • Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list