Skip Content
LABELS 4X6 250/RL RUSH A.O.G. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 4X6 250/RL RUSH A.O.G.

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPC039PS2
  • Mfr. Model # MPC039PS2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 1.47 lbs

Product Details

Cautionary Labels. Labels that will help identify your products and get them there safe and sound.

Technical Specs

  • Colour Red, White
  • Height 4"
  • Width 6"
  • Item Shipping Label
  • Legend * Rush * A O G Aircraft On Ground
  • Legend Color White/Red
  • Material Adhesive Coated Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list