LABELS 4X5 500/RL CLS 2 DIV2 UN1002 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 4X5 500/RL CLS 2 DIV2 UN1002

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSS229PS5
  • Mfr. Model # MSS229PS5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 2.78 lbs

Product Details

UN No. Transportation of Dangerous Goods (TDG) Labels. Labels that will help identify your products and get them there safe and sound.

Technical Specs

  • Colour Black, Green, White
  • Height 4"
  • Width 5"
  • Item Shipping Label
  • Standards TDG Directorate in Part 4, Dangerous Good Safety Marks, and IMDG Requirements
  • Material Adhesive Coated Paper
  • Legend UN1002 Class 2 Air Compressed.
  • Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list