Skip Content
LABELS 4X5 500/RL CLS 2 DIV1 UN1950 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 4X5 500/RL CLS 2 DIV1 UN1950

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMSS227PS5
  • Mfr. Model # MSS227PS5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 2.78 lbs

Product Details

UN No. Transportation of Dangerous Goods (TDG) Labels. Labels that will help identify your products and get them there safe and sound.

Technical Specs

  • Material Adhesive Coated Paper
  • Colour Black/Red/White
  • Width 5"
  • Legend UN1950 Class 2 Aerosol
  • Item Shipping Label
  • Height 4"
  • Standards TDG Directorate in Part 4, Dangerous Good Safety Marks, and IMDG Requirements
  • Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list