Skip Content
LABELS 4X4 500/RL CLS 1 DIVS 1G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 4X4 500/RL CLS 1 DIVS 1G

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFTCL167PS5
  • Mfr. Model # TCL167PS5
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2119
  • Shipping Weight 2.25 lbs

Product Details

Transportation of Dangerous Goods (TDG) Labels. Labels that will help identify your products and get them there safe and sound.

Technical Specs

  • Colour Black, Orange
  • Height 4"
  • Width 4"
  • Material Adhesive Coated Paper
  • Item Shipping Label
  • Legend Color Black
  • Legend Class 1 Division 1G Explosives
  • Standards TDG Directorate in Part 4, Dangerous Good Safety Marks, and IMDG Requirements

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list