Skip Content
LABELS 4X1.875 1000/RL RETURNED GOO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 4X1.875 1000/RL RETURNED GOO

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPC022PS10
  • Mfr. Model # MPC022PS10
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 2.17 lbs

Product Details

Cautionary Labels. Labels that will help identify your products and get them there safe and sound.

Technical Specs

  • Colour Black, Green, White
  • Height 4"
  • Item Shipping Label
  • Material Adhesive Coated Paper
  • Width 1-7/8"
  • Legend Returned Goods
  • Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list