Skip Content
LABELS 460 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 460 VOLTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44114
  • Mfr. Model # 44114
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Markers per Card 1
  • Legend 460 Volts
  • Item Conduit And Voltage Markers
  • Label Type Self-Stick Vinyl
  • Character Height 1-7/8"
  • Legend Color Black
  • Background Color Orange
  • Label Style A
  • Label Size W x H 9" x 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list