Skip Content
LABELS 440 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 440 VOLTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44113
  • Mfr. Model # 44113
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Conduit And Voltage Markers
  • Markers per Card 1
  • Label Type Self-Stick Vinyl
  • Legend 440 Volts
  • Background Color Orange
  • Character Height 1-7/8"
  • Label Style A
  • Legend Color Black
  • Label Size W x H 9" x 2-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list