LABELS 4160 VOLTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LABELS 4160 VOLTS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY44122
  • Mfr. Model # 44122
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Item Conduit And Voltage Markers
  • Label Type Self-Stick Vinyl
  • Markers per Card 1
  • Legend 4160 Volts
  • Character Height 1-7/8"
  • Background Color Orange
  • Legend Color Black
  • Label Size W x H 9" x 2-1/4"
  • Label Style A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list