!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
LABELS, THIS SIDE UP 2 A, WHITE AND RED, 4 X 3 IN, ADHESIVE COATED PAPER, 500/RL

LABELS, THIS SIDE UP 2 A, WHITE AND RED, 4 X 3 IN, ADHESIVE COATED PAPER, 500/RL

APPROVED VENDOR

LABELS, THIS SIDE UP 2 A, WHITE AND RED, 4 X 3 IN, ADHESIVE COATED PAPER, 500/RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LABELS, THIS SIDE UP 2 A, WHITE AND RED, 4 X 3 IN, ADHESIVE COATED PAPER, 500/RL

LABELS, THIS SIDE UP 2 A, WHITE AND RED, 4 X 3 IN, ADHESIVE COATED PAPER, 500/RL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # JLBMSL012
  • Mfr. Model # MSL012
  • UNSPSC # 55121620
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.41 lbs
Suggested Replacement Product
LABELS, THIS SIDE UP, WHITE, BLACK AND RED, 4 X 3 IN, ADHESIVE COATED PAPER, 500/RL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.68 / ROLL

EHC: EHC :

Product Details

This side-up shipping label has two arrows pointing upwards to indicate which side needs to upright. The labels are made using adhesive-coated paper and are peel and stick for convenient use. Each roll has 500 labels per roll, are red and white in colour, and measure 4 x 3 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list