Skip Content
LABELS 3IN H X7IN W 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 3IN H X7IN W 25/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY60248
  • Mfr. Model # 60248
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Container Label
  • Height 3"
  • Material Laminated Polyester
  • Width 7"
  • Legend Gasoline
  • Legend/Background Color Red/Yellow
  • Language English
  • Subject Matter Chemical and Maintenance
  • Standards Globally Harmonized System of Classification and Labeling of Chemicals (GHS): NFPA 704: OSHA 1910.1200
  • Shape Rectangle
  • Header No Header
  • Background Color Yellow
  • Legend Color Red
  • Metal Detectable No
  • Legend Style Text
  • Write on Surface No
  • Laminated Yes
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list