Skip Content
LABELS 2X5 500/RL MIXED PACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LABELS 2X5 500/RL MIXED PACK

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMPC056PS5
  • Mfr. Model # MPC056PS5
  • UNSPSC # 55121606
  • CATALOGUE PAGE # 2119
  • Shipping Weight 1.47 lbs

Product Details

Cautionary/Fragile Labels. Labels to help identify your products for safe shipment. Printed on 60 lb. coated paper with an acrylic adhesive.

Technical Specs

  • Height 2"
  • Item Shipping Label
  • Colour Black, Red
  • Material Adhesive Coated Paper
  • Legend Mixed Pack
  • Width 5"
  • Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list